Buffalo

AmeriHome BS2001SET 2 Piece Bar Stool Set - Silver


product price: $218.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add a bit of whimsy to your kitchen bar game room basement or shop with the AmeriHome 2 Piece Bar Stool Set in glossy silver. A sleek and fun silhouette with a polished mirror-like chrome base and a pearly silver molded seat give these bar stools an ultramodern look. These bar stools are designed with comfort in mind. With large 18.5 inch diameter molded ABS plastic 360 degree swivel seats built in footrests and backrests and an adjustable seat height of 24 to 32.5 inches. Great features that make these bar stools comfortable for everyone. Features: Set includes 2 glossy silver bar stools Adjustable seat height from 24 to 32.5 in. Maximum seat back height of 38 in. 18.5 in. wide ABS plastic 360-degree swivel seat 330 lbs. weight capacity each

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.