Shop All Bar Height Stools
Buffalo
AmeriHome BS1208 Soda Fountain Style Bar Stool
Mfr # BS1208
Zoro # G403873390
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buffalo
- MFR # BS1208
- Zoro # G403873390
- UPC # 27077068382
- Country of Origin China
- Category Bar Height Stools
Description
The AmeriHome Soda Fountain Style Bar Stool lends a cool retro vibe to any game room basement bar kitchen or shop. The bar stool has a design reminiscent of the days of diners and drive-ins and features a mirror-like polished chrome base and a black vinyl seat for a hint of vintage retro style. The Soda Fountain Style Bar Stool is designed for maximum comfort. With a large 15.75 inch wide padded vinyl 360 degree swivel seat a built in footrest and an adjustable seat height of 22.5 to 30.25 inches. This stool is comfortable for kids and adults. Features: Sold Individually Vintage retro style Adjustable seat height from 22.5 to 30.25 in. 15.75 in. padded vinyl 360 degree swivel seat 330 lbs. weight capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Activity Table, 48 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A48-RND-GY-T-A-GG)
- FLASH FURNITURE Folding Table Dolly w/Carpet, Rect Tables (XA-77-36-DOLLY-GG)
- RICARDO Ricardo Ultimate Blackout Grommet Tie-Up Curtain Panel (02000-79-T63-55)
- SENTINEL Sentinel Arm Chair Floor Mount, Indigo (106484IG)
- BUFFALO Buffalo Tools BS2440 Ameri Home Adjustable Height Bar Stool with Round Back (BS2440)
- BUFFALO Ameri Home Contemporary Adjustable Height Bar Set, 3PK (BSSET20)
- CAROLINA CHAIR & TABLE Carolina 2663-RTA-AB RTA Covington Rush Seat Stool- 30 Inch High Finish (2663-RTA-AB)
- WINSOME Winsome 93145 High Back L Shape Air Lift Stool - Black and Metal (93145)
- AMERIHOME Loft Gun Metal 30" Silver Metal Bar Stool, PK2 (BSMETAL2PK)
- SAFAVIEH Akito Barstool, Grey - 30 x 16 x 16.5 in. (FOX2010C-SET2)
- LUMISOURCE Masters Adjustable Swivel Barstool in White Faux Leather (BS-TW-MASTER W)
- Buffalo Bar Height Stools