Shop All USB Flash Drives
Buffalo Americas
Terastation 3420Rn 8Tb Nas, TS3420RN0804
Mfr # TS3420RN0804
Zoro # G1734500
Free Shipping & Returns
$1,239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7"
- Depth 16.9"
- Width 16.9"
- Product Type SAN/NAS Storage System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buffalo Americas
- MFR # TS3420RN0804
- Zoro # G1734500
- UPC # 747464134161
- Country of Origin Unknown
- Category USB Flash Drives
Dimensions
Height | 1.7" |
Depth | 16.9" |
Width | 16.9" |
Details
Product Type | SAN/NAS Storage System |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Two Way Radio, UHF, 1 Watt, 450 to 470 MHz (CLS1410)
- MIGHTY MAX BATTERY 6V 4.5AH New Battery for Hubbell 0120255 or Dual-Lite 12-255 - 10 Pack (ML4-6MP1082537)
- MOTOROLA Wireless Bluetooth Push-To-Talk Pod (NNTN8127B)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for EverStart ES4LBS (MAX3952081)
- BUFFALO AMERICAS Terastation 3420Dn 32Tb Nas (TS3420DN3204)
- BUFFALO AMERICAS Terastation 3420Rn 32Tb Nas (TS3420RN3204)
- AXIOM MANUFACTURING Axiom 128Gb Usb 3.0 Flash Drive (USB3FD128GB-AX)
- SONY 1/2" Ultrium LTO-2 Cartridge- 1998ft- 200GB Native/400GB Compressed Capacity (LTX200G)
- CENTON 32Gb Pro Usb 3.0 X 10 Pack (S1-U3P6-32G-10B)
- SANDISK SanDisk SDSQQNR-256G-AN6IA High Endurance Micro Sdx Card for 256GB; U3; V30 C10 Full Hd Recording with Adapter (SDSQQNR-256G-AN6IA)
- EDGE MEMORY 32Gb Microsdhc Vsc (V10 U1) Memory Card w/ Adapter (PE256685)
- Buffalo Americas USB Flash Drives