Shop All Transceivers
Buffalo Americas
Terastation 3420Dn 8Tb Nas, TS3420DN0802
Mfr # TS3420DN0802
Zoro # G2235551
product price: $809.99
/ea
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.7"
- Depth 9.1"
- Height 8.5"
- Product Type SAN/NAS Storage System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buffalo Americas
- MFR # TS3420DN0802
- Zoro # G2235551
- UPC # 747464134123
- Country of Origin Unknown
- Category Transceivers
Dimensions
Width | 6.7" |
Depth | 9.1" |
Height | 8.5" |
Details
Product Type | SAN/NAS Storage System |
Description
The BUFFALO AMERICAS brand Terastation 3420Dn 8Tb Nas, TS3420DN0802 is a SAN/NAS Storage System with a width of 6.7", depth of 9.1", and height of 8.5".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSONIC Pro Hd Video Webcam Headset (SC-942)
- ILC Replacement for Motorola Kebt-071-d (KEBT-071-D MOTOROLA)
- MOUNT-IT Monitor Desk Mount for 13"-32" Screens Black (MI-1771B)
- ICOM Microphone, Waterproof, For Mfr. No. M36 (HM165)
- BUFFALO AMERICAS Terastation 3420Dn 8Tb Nas, TS3420DN0804 (TS3420DN0804)
- PERLE SYSTEMS Sfp Psfp-1000D-M2Lc05-Xt (05059400)
- ADD-ON Addon Cisco Glc-Lh-Sm Compatible Taa Compliant 1000Base-Lx Sfp (GLC-LH-SM-AO)
- ANTAIRA ***155Mbps Fast Ethernet SFP Transceiver, Multi-Mode 2KM / LC / 1310nm, 0ºC~70ºC (SFP-100M)
- ADD-ON Addon 1Gbs Single Open Sfp Port Pcie X4 Network Interface Card (ADD-PCIE-1SFP)
- HP ENTERPRISE Hpe Msa 10Gb Sr Iscsi Sfp 4Pk Xcvr (C8R25B)
- ALLIED TELESIS 1G Sfpx2 Pci Express X1 Card (Dual Port) (AT-2911SFP/2-901)
- Buffalo Americas Transceivers