Shop All Network Attached Storage Drives
Buffalo Americas
Terastation 3420Dn 16Tb Nas, TS3420DN1604
Mfr # TS3420DN1604
Zoro # G1735672
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.5"
- Width 6.7"
- Depth 9.1"
- Product Type SAN/NAS Storage System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buffalo Americas
- MFR # TS3420DN1604
- Zoro # G1735672
- UPC # 747464134093
- Country of Origin Unknown
- Category Network Attached Storage Drives
Dimensions
Height | 8.5" |
Width | 6.7" |
Depth | 9.1" |
Details
Product Type | SAN/NAS Storage System |
Description
The BUFFALO AMERICAS brand Terastation 3420Dn 16Tb Nas, TS3420DN1604 is a SAN/NAS Storage System with a height of 8.5", width of 6.7", and depth of 9.1".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 100" Manual Screen (PRJSM1006)
- INNOVERA CD/DVD Slim Jewel Cases, Clear/Black, PK25 (IVR85825)
- ILC Replacement for Cardiac Science Powerheart AED G3 Battery (POWERHEART AED G3 BATTERY CARDIAC SCIENCE)
- MIGHTY MAX BATTERY 12V 18AH INT Battery Replacement for Amstron AP-12180NB (ML18-12INT690)
- LG-NETWORK ATTACHED STORAGE LG - Network Attached Storage 8X USB 2.0 Super Multi Ultra Slim Portable DVD Writer Drive, Black (GP65NB60)
- Buffalo Americas Network Attached Storage Drives