Shop All USB Flash Drives
Buffalo Americas
MiniStation Extreme NFC 2TB Bk, HDPZN20U3B
Mfr # HD-PZN2.0U3B
Zoro # G6817213
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dust Proof, Water Resistant, Near Field Communication (NFC), Shock Proof, 256-bit Hardware Encryption
- Depth 5.6"
- Width 3.5"
- Product Type Hard Drive
- Height 0.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buffalo Americas
- MFR # HD-PZN2.0U3B
- Zoro # G6817213
- UPC # 747464130491
- Country of Origin Unknown
- Category USB Flash Drives
Dimensions
Depth | 5.6" |
Width | 3.5" |
Height | 0.8" |
Details
Features | Dust Proof, Water Resistant, Near Field Communication (NFC), Shock Proof, 256-bit Hardware Encryption |
Product Type | Hard Drive |
Description
BUFFALO MiniStation Extreme NFC 2 TB USB 3.0Portable - Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL Flip 6 Waterproof Bluetooth Speaker, Grey (JBLFLIP6GREYAM)
- MIGHTY MAX BATTERY YTX5L-BS GEL Battery for Honda CRF250X CRF230F CRF150 (YTX5L-BSGEL131)
- COMMSCOPE Replacement for Tessco 888063740763 (888063740763)
- ADVANTECH MANUFACTURING RS-422/485 Din Rail Surge Suppressor (BB-HESP4DR)
- BUFFALO AMERICAS Terastation 3420Rn 32Tb Nas (TS3420RN3204)
- BUFFALO AMERICAS Terastation 3420Dn 32Tb Nas (TS3420DN3204)
- PANDUIT Easy-Mark Plus Labeling Software - USB F (EMPLUS-2GO)
- VERBATIM iStore 'n' Go 64GB USB 3.0 Flash Drive with Lightning Connector (49301)
- VERBATIM Drive, 256Gb, Usb, Flash, Gray (49168)
- EDGE MEMORY 32Gb Sdhc Class 10 (Uhs-I U3) Memory Card (PE248710)
- GIGASTONE Prime Series 32GB microSD Card with Adapter (GS-2IN1600X32GB-R)
- Buffalo Americas USB Flash Drives