Shop All USB Flash Drives
Buffalo Americas
4TB DriveStation Axis Velocity, HDLX40TU3
Mfr # HD-LX4.0TU3
Zoro # G5448634
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.8"
- Width 1.5"
- Depth 7.5"
- Product Type Hard Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buffalo Americas
- MFR # HD-LX4.0TU3
- Zoro # G5448634
- UPC # 747464126845
- Country of Origin Unknown
- Category USB Flash Drives
Dimensions
Height | 4.8" |
Width | 1.5" |
Depth | 7.5" |
Details
Product Type | Hard Drive |
Description
DriveStation Axis Velocity 4 TB USB 3.0 Desktop Hard Drive - HD-LX4.0TU3
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM DRIVE, FLASH, USB, METAL, 32GB (VER98749)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-139)
- BARSKA General Binocular, 10x Magnification, Porro Prism, 367 ft @ 1000 yd Field of View (AB10306)
- SUPERMICRO 4U Rackmount Rail Kit (MCP-290-00059-0B)
- BUFFALO AMERICAS Terastation 3420Rn 32Tb Nas (TS3420RN3204)
- BUFFALO AMERICAS Terastation 3420Dn 32Tb Nas (TS3420DN3204)
- EDGE MEMORY 32Gb Sdhc Class 10 (Uhs-I U3) Memory Card (PE248710)
- CENTON 10 X 8Gb Pro Usb Drive -Grey (DSP8GB10PK)
- TRANSCEND INFORMATION 32Gb Cf Card (Cf170) (TS32GCF170)
- TRANSCEND INFORMATION 32Gb Sdhc Class10 Uhs-I, 300X (TS32GSDU1)
- CENTON Centon Usb Waterproof Flash Drive 128Gb (S1-U2W1-128G)
- Buffalo Americas USB Flash Drives