Shop All Refrigerators
Budweiser
1.8 Cubic-Foot Compact Refrigerator with Glass Door
Mfr # MIS168BUD
Zoro # G501984141
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Shipping Width 17.5 in
- Shipping Length 19.7 in
- Includes Refrigerator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Budweiser
- MFR # MIS168BUD
- Zoro # G501984141
- UPC # 58465816377
- Country of Origin China
- Category Refrigerators
Dimensions
Shipping Width | 17.5 in |
Shipping Length | 19.7 in |
Details
Color | Red |
Includes | Refrigerator |
Description
Take your love of delicious, cold beverages to the next level with this Budweiser 1.8 Cu. Ft. Compact Refrigerator. This beverage and wine center holds up to 50 x 12 oz. cans of your favorite beverage or 17 of your special bottles of wine! Its space-saving, flat-back design allows you to put this refrigerator anywhere in your home, office, dorm, or office space. This awesome cooler includes 2 adjustable full width, vinyl-coated shelves and a gorgeous reversible glass door with brilliant silver trim. Use the fridge's on-board adjustable thermostat and you are well on your way to that cold beverage after a long day at work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVOLUTION TEA Tea Tropical Green, PK120 (80-5000)
- WINCO Full Size 2 1/2 in Steam Table Pan (SPJL-102)
- TOLCO All Purpose Scoop, Polypropylene, 3 qt, Red (240124)
- MERCER CUTLERY Santoku Knife, 7 In (M23590)
- DANBY PRODUCTS INC Danby - Wine Cooler, 36 Bottle Capacity (DWC036A1BSSDB-6)
- BEVERAGE-AIR Refrigerated Pizza Prep Table, Two Door, 72", Stainless Steel (DP72HC)
- BEVERAGE-AIR Refrigerator, Undercounter, 24" W, 5.46 cu. ft., 115 Volt (UCR24AHC)
- MICROFRIDGE Refrigerator, 4.8 cu. ft., 900W, Microwave (4.8MF4-9B1X)
- ACCUCOLD 24" Wide Built-In Beverage Center, ADA Compliant (SCR600GLBIADA)
- BEVERAGE-AIR Refrigerated Sandwich/Salad Prep Table, Mega Top, 7.3 cu. Ft, 115 Volt (SPE27HC-B)
- MAXX COLD Undercounter Refrigerator, Compact, Single Door 6.5 CUFT (MXCR27U-FB)
- Budweiser Refrigerators