Shop All Refrigerators
Budweiser
1.6 Cubic-Foot Compact Mini Fridge
Mfr # FR103BUD
Zoro # G001984290
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Shipping Width 17.7 in
- Shipping Length 17.7 in
- Includes Refrigerator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Budweiser
- MFR # FR103BUD
- Zoro # G001984290
- UPC # 58465816230
- Country of Origin China
- Category Refrigerators
Dimensions
Shipping Width | 17.7 in |
Shipping Length | 17.7 in |
Details
Color | Red |
Includes | Refrigerator |
Description
This Budweiser 1.6 Cu. Ft. Compact Mini Fridge has enough room for your groceries and is compact enough to fit almost anywhere. The fridge has a slide-out shelf helps keep your items organized and has a reversible door with an invisible handle. Its sleek, stylish steel finish and clean lines blend nicely with any decor. This Budweiser branded mini fridge has an efficient compressor cooling system ensures low energy consumption, and it's CFC-free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Kit - Control Panel And Label (XMIX8313)
- HOBART Thermostat D1/D18, 3/16 X 13, 36 (24151-1)
- CRESTWARE Aluminum Scoop, 5 oz. (AS05)
- PREMIUM LEVELLA Premium Levella 15.5 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Silver (PRF155DX)
- EDGESTAR 20 Inch Wide Ultra Low Temp Refrigerator for Kegerator Conversion (BR2001BL)
- WHYNTER Beverage Refrigerator With Lock, Stainless Steel 90 Can Capacity (BR-091WS)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 3.2 Cubic Feet, Black (BCRK32B)
- WHYNTER Built-in Stainless Steel Compressor Wine Refrigerator (BWR-1002SD)
- MAXX COLD Pizza Prep Table 20.91 CUFT (MXSPP70)
- MVP GROUP CORPORATION Kool-It - Refrigerated Merchandiser, 2 Glass Doors, 36 Cu. Ft., Black, 79-1/2"H x 44-1/2"W (KSM-36)
- KOOLMORE 54" 2 Door Stainless Steel Commercial Reach-In Refrigerator Cooler - 47 cu. ft (RIR-2D-SS)
- Budweiser Refrigerators