Shop All Hoist Accessories
Budgit Hoists
Lower Hook And Block Assembly 1 Ton
Mfr # 35651
Zoro # G0988471
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 6.5 in
- Overall Width 4 in
- Overall Height 2 in
- Product Type Bottom Block Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Budgit Hoists
- MFR # 35651
- Zoro # G0988471
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Length | 6.5 in |
Overall Width | 4 in |
Overall Height | 2 in |
Details
Item | Lower Hook And Block Assembly 1 Ton |
Material | Steel |
Product Type | Bottom Block Assembly |
Compatible Series | Lodestar |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Load Capacity | 2,000 lb |
Description
Bottom Block Assembly, Product Type Bottom Block Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 2,000 lb, Compatible Series Lodestar, Material Steel, Overall Length 6.5 in, Overall Width 4 in, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Poly, 6 in., 900 lb. (1NUX5)
- VESTIL Pour In Place Bollard, 72" x 4.5 (BOLPP-72-4.5)
- ROYAL BASKET TRUCKS Elevated Poly Truck, 8 Bushel, 600 lb, Blk (G08-BKX-EPA-3UNN)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 2 in W, Polyester, Yellow (EE2602DTX5)
- BUDGIT HOISTS Latch Kit (11330705)
- BUDGIT HOISTS Spring, 10429401 (10429401)
- BUDGIT HOISTS Brake Disc Kit (51543110)
- BUDGIT HOISTS Limit Lever (33215901)
- BUDGIT HOISTS Brake Lever (51543120)
- BUDGIT HOISTS Controller Bh3401 (33211206)
- ZORO SELECT Propeller, 4 In Dia x 1/2 In, 316 SS (32V143)
- Budgit Hoists Hoist Accessories