Shop All Hoist Accessories
Budgit Hoists
Latch Kit
Mfr # 11330705
Zoro # G8743314
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With BEHC0108, BEHC0116, BEHC0204, BEHC0216, BEHC0305, BEHC2516, BEHC5016
- Fits Brand CM
- For Use With Mfr. Model Number BEHC0108, BEHC0116, BEHC0204, BEHC0216, BEHC0305, BEHC2516, BEHC5016
- Overall Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Budgit Hoists
- MFR # 11330705
- Zoro # G8743314
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Height | 0.5 in |
Overall Width | 1.3 in |
Overall Length | 2 in |
Details
Item | Latch Kit |
Material | Steel |
For Use With | BEHC0108, BEHC0116, BEHC0204, BEHC0216, BEHC0305, BEHC2516, BEHC5016 |
Fits Brand | CM |
For Use With Mfr. Model Number | BEHC0108, BEHC0116, BEHC0204, BEHC0216, BEHC0305, BEHC2516, BEHC5016 |
Product Type | Latch Assembly |
Compatible Load Capacity | 3,000 lb, 4,000 lb |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Series | BEH |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 3,000 lb, 4,000 lb, Compatible Series BEH, Material Steel, Overall Length 2 in, Overall Width 1.3 in, Overall Height 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Conveyor Ball Transfer Insert, 16BF (BTI163)
- IRSG Nesting Wire Cart with 3 Collapsible Standard Shelves (NT-2442Z3)
- QUICK PRODUCTS Quick Products QP-BOPQCB Blow Out Plug with Brass Quick Connect (QP-BOPQCB)
- CABINETIZER Cabinet Lift Drilldrive (1013)
- BUDGIT HOISTS Brake Lever (51543120)
- BUDGIT HOISTS Brake Shoe and Lining (11530101)
- BUDGIT HOISTS Warning Label Pushbutton (22559401)
- BUDGIT HOISTS Spring, 10429401 (10429401)
- BUDGIT HOISTS Controller Bh3401 (33211206)
- BUDGIT HOISTS Brake Disc Kit (51543110)
- DAYTON Spring, Brake Shoe (MH29XL8517G)
- Budgit Hoists Lifting Equipment