Shop All Hoist Accessories
Budgit Hoists
Gear and Clutch
Mfr # 51659021
Zoro # G8745834
product price: $2,194.99
/ea
Free Shipping & Returns
$2,194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With BEHC0108, BEHC0116, BEHC0204, BEHC0216, BEHC0305, BEHC2516, BEHC5016
- Fits Brand CM
- For Use With Mfr. Model Number BEHC0108, BEHC0116, BEHC0204, BEHC0216, BEHC0305, BEHC2516, BEHC5016
- Overall Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Budgit Hoists
- MFR # 51659021
- Zoro # G8745834
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 6.5 in |
Overall Length | 6.5 in |
Details
Item | Gear and Clutch |
Material | Steel |
For Use With | BEHC0108, BEHC0116, BEHC0204, BEHC0216, BEHC0305, BEHC2516, BEHC5016 |
Fits Brand | CM |
For Use With Mfr. Model Number | BEHC0108, BEHC0116, BEHC0204, BEHC0216, BEHC0305, BEHC2516, BEHC5016 |
Product Type | Brake Clutch Assembly |
Compatible Series | Beh |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Load Capacity | 6,000 lb |
Description
Brake Clutch Assembly, Product Type Brake Clutch Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 6,000 lb, Compatible Series Beh, Material Steel, Overall Length 6.5 in, Overall Width 6.5 in, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 200 lb., 5in D x 1-1/4 in W (1KB19)
- TRI-ARC 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (WLAR002165-D4)
- SAFCO Utility Truck, Collapsible (4062)
- ZORO SELECT 12 ft Fixed Ladder, Steel, 8 Steps, Side Step Exit, Gray Finish, 300 lb Load Capacity (MDS08)
- BUDGIT HOISTS Controller Bh3401 (33211206)
- BUDGIT HOISTS Brake Shoe and Lining (11530101)
- BUDGIT HOISTS Limit Lever (33215901)
- BUDGIT HOISTS Brake Lever (51543120)
- BUDGIT HOISTS Spring, 10429401 (10429401)
- BUDGIT HOISTS Latch Kit for #4 Hook (11330704)
- HARRINGTON Pendant, 2 Button, 11 ft. Cable Drop (EP1DR155715)
- Budgit Hoists Hoists