Shop All Taping Tools, Trowels, and Floats
Buddy Tools
Drywall Taper, 20-1/2In L x 6-1/2In W
Mfr # TB-ROM828-01
Zoro # G8834716
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dry Tape
- Width (In.) 6 1/2 in
- Application For Applying Drywall Compound Directly to Paper or FibaFuse Drywall Tape
- Length (In.) 20 1/2 in
- Characteristics Lightweight and Easy to Assemble Taping Tool That Applies An Even Amount of Joint Compound Directly to The Joint Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buddy Tools
- MFR # TB-ROM828-01
- Zoro # G8834716
- Country of Origin United States
- Category Taping Tools, Trowels, and Floats
Dimensions
Width (In.) | 6 1/2 in |
Length (In.) | 20 1/2 in |
Overall Length | 20 in |
Compatible Tape Length - Maximum | 500 ft |
Overall Width | 6 1/2 in |
Details
Item | Drywall Taper |
Type | Dry Tape |
Application | For Applying Drywall Compound Directly to Paper or FibaFuse Drywall Tape |
Characteristics | Lightweight and Easy to Assemble Taping Tool That Applies An Even Amount of Joint Compound Directly to The Joint Tape |
Product Type | Drywall Taping Tool |
Compound Capacity | 1/2 gal |
Blade Adjustability | Adjustable |
Description
This Buddy Tools LLC Drywall Taper is the perfect tool for applying drywall compound directly to paper or FibaFuse drywall tape. With a length of 20 1/2 in. and a width of 6 1/2 in., this taper is made to reach tight spaces and angles easily. It also features a simple design that makes it easy to use and clean up afterwards. The sturdy construction ensures that this tool will last for years to come. The Buddy Tools LLC Drywall Taper is the perfect addition to your tool kit, as it provides superior control when working with drywall compound.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.63"L, GP Phenolic (1913BE)
- PROTO 1/2 in Drive Impact Socket 18 mm Size 6 pt Deep Depth, Black Oxide (J7318M)
- DIABLO 2-11/16" Carbide Tipped Hole Saw (DHS2687CT)
- BOSCH 2-9/16" 3/4" Drive 6 Point Wheel Bearing Locknut Socket (1928)
- MARSHALLTOWN Hand Float, 1512 in L Blade, 3 in W Blade, Aluminum Blade, Curved Blade (MF380R/MF380)
- DEWALT Taping Knife, BS, Soft Grip, 6 (DXTT-2-122)
- HYDE Taping Knife, Flexible, 10", SS (09333)
- MARSHALLTOWN Tavy Tile Spacers (15547)
- LEVEL 5 TOOLS Taping Knife, SS, Soft Grip, 14 (5-138)
- LEVEL 5 TOOLS Flat Box Handle, Standard, 54 (4-740)
- DEWALT Taping Knife, Bg Back, BS, Sft Grip, 12 (DXTT-2-184)
- Buddy Tools Drywall and Plastering Tools