Shop All Wall Files
This Product is Discontinued
Buddy Products
Wall Rack, Steel, Black (Discontinued)
Mfr # 4810-4
Zoro # G7485335
This Product is Discontinued
Key Features
- Number of Compartments 7
- Material Steel
- Color Black
- Height 21 1/2 in
- Width 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buddy Products
- MFR # 4810-4
- Zoro # G7485335
- UPC # 025719481087
- Country of Origin China
- Category Wall Files
Dimensions
Height | 21 1/2 in |
Width | 9 1/2 in |
Depth | 2 in |
Overall Width | 9 1/2 in |
Overall Height | 21 1/2 in |
Overall Depth | 2 in |
Details
Item | Wall File |
Number of Compartments | 7 |
Material | Steel |
Color | Black |
Product Type | Wall File |
Description
Wall File, Material Steel, Color Black, Height 21 1/2 in, Width 9 1/2 in, Depth 2 in, Number of Compartments 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.