Shop All Time Cards and Racks
This Product is Discontinued
Buddy Products
Time Card Rack, 30-1/8x5x2in, Gray (Discontinued)
Mfr # 0800-1
Zoro # G6206873
This Product is Discontinued
Key Features
- Number of Compartments 25
- Height 30 1/8 in
- Width 5 in
- Depth 2 in
- For Use With Time Cards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buddy Products
- MFR # 0800-1
- Zoro # G6206873
- UPC # 025719080013
- Country of Origin China
- Category Time Cards and Racks
Dimensions
Height | 30 1/8 in |
Width | 5 in |
Depth | 2 in |
Details
Item | Time Card Rack |
Number of Compartments | 25 |
For Use With | Time Cards |
Color | Gray |
Construction | Steel |
Description
Time Card Rack, Number of Compartments 25, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.