Shop All Time Cards and Racks
This Product is Discontinued
Buddy Products
Time Card Rack, 25 or 75 Cards, 40-3/16"H (Discontinued)
Mfr # 0805-1
Zoro # G7097833
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Type Wall
- Color Gray
- Capacity 72
- Pocket Size 6-1/4 in Al x 4-1/4 in, 6-3/8 in o 12-3/4 in An
- Height 40 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buddy Products
- MFR # 0805-1
- Zoro # G7097833
- UPC # 025719080518
- Country of Origin Unknown
- Category Time Cards and Racks
Dimensions
Pocket Size | 6-1/4 in Al x 4-1/4 in, 6-3/8 in o 12-3/4 in An |
Height | 40 3/16 in |
Width | 13 1/2 in |
Depth | 2 in |
Overall Width | 13 1/2 in |
Overall Height | 40 1/4 in |
Slot Height | 6 1/4 in |
Overall Depth | 13 1/2 in |
Slot Width | 12 3/4 in |
Slot Depth | 3/8 in |
Details
Item | Time Card Rack |
Mounting Type | Wall |
Color | Gray |
Capacity | 72 |
Material | Steel |
Product Type | Time Card Rack |
Mounting Method | Wall Mount |
Description
Time Card Rack, Mounting Type Wall Mount, Capacity 72, Pocket Size 6-1/4 in Al x 4-1/4 in, 6-3/8 in o 12-3/4 in An, Depth 2 in, Height 40 3/16 in, Width 13 1/2 in, Material Steel, Gray Color
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.