Shop All Suggestion Boxes
This Product is Discontinued
Buddy Products
Suggestion Box, Wood (Discontinued)
Mfr # 5622-11
Zoro # G7509591
This Product is Discontinued
Key Features
- Top Slot Width 5 1/4 in
- Material Wood
- Includes Cards, Pen/Chain
- Width 7 1/2 in
- Depth 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buddy Products
- MFR # 5622-11
- Zoro # G7509591
- UPC # 025719562267
- Country of Origin China
- Category Suggestion Boxes
Dimensions
Top Slot Width | 5 1/4 in |
Width | 7 1/2 in |
Depth | 7 1/2 in |
Height | 10 in |
Details
Item | Suggestion Box |
Material | Wood |
Includes | Cards, Pen/Chain |
Type | Sits On Table |
Color | Medium Oak |
Description
Suggestion Box, Top Slot Width 5 1/4 in, Material Wood, Medium Oak, Height 10 in, Width 7 1/2 in, Depth 7 1/2 in, Sits On Table, Includes Cards, Pen/Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.