Shop All Currency Holders
This Product is Discontinued
Buddy Products
Stamp and Coin Box, Steel, Dble Latch Lock (Discontinued)
Mfr # 0505-1
Zoro # G7009021
This Product is Discontinued
Key Features
- Number of Compartments 1
- Color Gray
- Width 5 1/2 in
- Lock Style Double Latch Lock
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buddy Products
- MFR # 0505-1
- Zoro # G7009021
- UPC # 025719050511
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 5 1/2 in |
Depth | 3 3/4 in |
Height | 3 in |
Details
Item | Stamp and Coin Box |
Number of Compartments | 1 |
Color | Gray |
Lock Style | Double Latch Lock |
Material | Steel |
Includes | (2) keys |
Description
Stamp and Coin Box, Number of Compartments 1, Material Steel, Lock Style Double Latch Lock, Color Gray, Height 3 in, Width 5 1/2 in, Depth 3 3/4 in, Includes (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.