Shop All Packing Tables
This Product is Discontinued
Buddy Products
Sorting Rack, Horizontl, 10-1/4x32-1/2, Gry (Discontinued)
Mfr # 1112-32
Zoro # G6643271
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 10 1/4 in
- Width 32 1/2 in
- Color Gray
- Number of Compartments 12
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buddy Products
- MFR # 1112-32
- Zoro # G6643271
- UPC # 025719111243
- Country of Origin Unknown
- Category Packing Tables
Dimensions
Height | 10 1/4 in |
Width | 32 1/2 in |
Depth | 11 1/2 in |
Details
Color | Gray |
Number of Compartments | 12 |
Construction | Steel |
Type | Horizontal |
For Use With | Literature and Files |
Item | Sorting Rack |
Description
Sorting Rack, Number of Compartments 12, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.