Shop All File Holders
This Product is Discontinued
Buddy Products
Slant Medical Cart, Nonlocking, Steel, Slvr (Discontinued)
Mfr # 5422-32
Zoro # G6825594
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Type Nonlocking
- File Size 12 in x 11 in
- Color Silver
- Overall Height (In.) 31 7/8 in
- Overall Width (In.) 31 43/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buddy Products
- MFR # 5422-32
- Zoro # G6825594
- UPC # 025719542283
- Country of Origin United States
- Category File Holders
Dimensions
File Size | 12 in x 11 in |
Overall Height (In.) | 31 7/8 in |
Overall Width (In.) | 31 43/64 in |
Overall Depth | 16 1/8 in |
Height (In.) | 30 1/4 in |
Width (In.) | 31 7/8 in |
Overall Depth (In.) | 16 1/8 in |
Overall Width | 31 7/8 in |
Depth (In.) | 16 1/8 in |
Overall Height | 30 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Nonlocking |
Item | Slant Medical Cart |
Color | Silver |
Construction | Steel |
Includes | 3 in Casters |
Finish | Powder Coated |
Description
Slant Medical Cart, Nonlocking, File Size 12 in x 11 in, Overall Width (In.) 31 43/64 in, Overall Width 31 7/8 in, Overall Depth (In.) 16 1/8 in, Overall Height (In.) 31 7/8 in, Overall Depth 16 1/8 in, Overall Height 30 1/4 in, Construction Steel, Color Silver, Finish Powder Coated, Includes 3 in Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.