Shop All Desk Accessories & Organizers
This Product is Discontinued
Buddy Products
Paper Clip Holder, Black (Discontinued)
Mfr # ZD022-4
Zoro # G7481914
This Product is Discontinued
Key Features
- Number of Compartments 1
- Color Black
- Material Wire Mesh
- Height 2 in
- Overall Depth 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buddy Products
- MFR # ZD022-4
- Zoro # G7481914
- UPC # 025719932244
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 2 in |
Overall Depth | 3 1/2 in |
Width | 4 in |
Overall Height | 1 1/2 in |
Depth | 4 in |
Details
Item | Paper Clip Holder |
Number of Compartments | 1 |
Color | Black |
Material | Wire Mesh |
Description
Paper Clip Holder, Number of Compartments 1, Black, Wire Mesh, Height 2 In., Width 4 In., Depth 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.