Shop All Shelving & Rack Accessories
This Product is Discontinued
Buddy Products
Pack Dividers, Platinum, 1/2 in., Steel, PK3 (Discontinued)
Mfr # 5425-32
Zoro # G6981037
This Product is Discontinued
Key Features
- Color Silver
- Material Steel
- Overall Depth 9/32 in
- Overall Height 6 1/4 in
- Finish - Shelving and Racks Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buddy Products
- MFR # 5425-32
- Zoro # G6981037
- UPC # 025719542580
- Country of Origin Unknown
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 9/32 in |
Overall Height | 6 1/4 in |
Overall Width | 1/2 in |
Width | 1/2" |
Depth | 1/4" |
Height | 8-1/2" |
Details
Item | Divider |
Color | Silver |
Material | Steel |
Finish - Shelving and Racks | Powder Coated |
For Use With | Mfr. No. 5413-32, 5421-32, 5422-32, 5424-32, 5428-32, 5429-32 |
Includes | (3) Dividers |
Description
Divider, Steel, Overall Depth 9/32 in, Overall Height 6 1/4 in, Overall Width 1/2 in, Silver, Includes 3 Dividers, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.