Shop All File Holders
This Product is Discontinued
Buddy Products
Magazine File, Black (Discontinued)
Mfr # ZD019-4
Zoro # G7598841
This Product is Discontinued
Key Features
- File Size Magazine
- Number of Compartments 1
- Color Black
- Length 3 1/16 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buddy Products
- MFR # ZD019-4
- Zoro # G7598841
- UPC # 025719931940
- Country of Origin China
- Category File Holders
Dimensions
File Size | Magazine |
Length | 3 1/16 in |
Width | 10 in |
Height | 13 in |
Overall Height | 13 in |
Overall Depth | 3 1/8 in |
Overall Width | 10 in |
Details
Item | Magazine File |
Number of Compartments | 1 |
Color | Black |
Material | Wire Mesh |
Product Type | Magazine File |
Description
Magazine File, File Size Magazine, Number of Compartments 1, Black, Wire Mesh, Length 3 1/16 in, Width 10 in, Height 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.