Shop All Magazine Racks
This Product is Discontinued
Buddy Products
Literature Organizer, Vertical, 66-3/8 in. (Discontinued)
Mfr # 0863-4
Zoro # G6510655
Free Shipping & Returns
This Product is Discontinued
Key Features
- Construction Steel
- Color Black
- Number of Compartments 23
- Height 66 3/8 in
- Width 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buddy Products
- MFR # 0863-4
- Zoro # G6510655
- UPC # 025719086343
- Country of Origin Unknown
- Category Magazine Racks
Dimensions
Height | 66 3/8 in |
Width | 9 3/4 in |
Depth | 4 1/2 in |
Details
Item | Literature Organizer |
Construction | Steel |
Color | Black |
Number of Compartments | 23 |
Type | Vertical |
For Use With | Literature |
Description
Literature Organizer, Number of Compartments 23, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.