Shop All File Holders
Buddy Products
Letter Tray, Steel, Black, 4 Comp
Mfr # 0404-4
Zoro # G7486543
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- File Size Letter
- Number of Compartments 4
- Color Black
- Length 9 1/2 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buddy Products
- MFR # 0404-4
- Zoro # G7486543
- UPC # 025719040444
- Country of Origin China
- Category File Holders
Dimensions
File Size | Letter |
Length | 9 1/2 in |
Width | 12 in |
Height | 9 5/8 in |
Overall Width | 12 in |
Overall Height | 9 5/8 in |
Overall Depth | 9 1/2 in |
Paper Size | Letter |
Details
Item | Desktop Separator |
Number of Compartments | 4 |
Color | Black |
Finish | Powder Coated |
Material | Steel |
Product Type | Desktop Separator |
File Orientation | Horizontal |
Description
Desktop Separator, File Size Letter, Number of Compartments 4, Black, Powder Coated Finish, Steel, Length 9 1/2 in, Width 12 in, Height 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Ship-Lite® Flat Envelopes, 6"W x 9"L, White, 100/Pack (SLF0609WH)
- ZORO SELECT 2-5/8" x 5-1/4" Green Paper Wire Tag, Pk1000 (1GYU9)
- VESTIL Electric Shrin k Wrap Heatgun, 60" Cord (SH-GUN-E)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM2C)
- SAFCO Go Carts Mobile File, 14-1/2w x 21-1/2d x 26-1/4h, Black (5390BL)
- FELLOWES Letter Tray, Black, 1 Comp (65112)
- ADVANTUS Mobile File Cart, Organizer, w/ Storage Drawers, Silver (AVT34100)
- FELLOWES Letter Tray, Black, 1 Comp (62112)
- ROMANOFF Magazine File, Blue, PK2 (777-04)
- SAFCO Mesh Mobile File, Double, 15-3/4"x17"x27", Black (SAF5212BL)
- SAFCO Flat File for 48" x 36" Docs, Tropic Sand (4998TSR)
- Buddy Products File Holders