Shop All File Holders
This Product is Discontinued
Buddy Products
Letter Tray, 2 Compartments, Bamboo (Discontinued)
Mfr # BB-009
Zoro # G7106811
This Product is Discontinued
Key Features
- File Size Letter
- Number of Compartments 2
- Color Bamboo
- Length 9 3/4 in
- Width 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buddy Products
- MFR # BB-009
- Zoro # G7106811
- UPC # 025719220099
- Country of Origin Unknown
- Category File Holders
Dimensions
File Size | Letter |
Length | 9 3/4 in |
Width | 12 1/2 in |
Height | 3 7/8 in |
Overall Depth | 9 3/4 in |
Overall Height | 3 7/8 in |
Overall Width | 12 1/2 in |
Paper Size | Letter |
Details
Item | Letter Tray |
Number of Compartments | 2 |
Color | Bamboo |
Material | Bamboo |
Product Type | Letter Tray |
Description
Letter Tray, File Size Letter, Number of Compartments 2, Bamboo, Bamboo, Length 9 3/4 in, Width 12 1/2 in, Height 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.