Shop All Wall Files
This Product is Discontinued
Buddy Products
Letter Size Wall Pocket, Black (Discontinued)
Mfr # 5201-4
Zoro # G7631723
This Product is Discontinued
Key Features
- Number of Compartments 1
- Material Steel
- Height 7 1/4 in
- Color Black
- Width 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buddy Products
- MFR # 5201-4
- Zoro # G7631723
- UPC # 025719520182
- Country of Origin China
- Category Wall Files
Dimensions
Height | 7 1/4 in |
Width | 14 1/2 in |
Depth | 2 1/2 in |
Paper Size | Letter |
Overall Width | 14 1/2 in |
Compartment Width | 14 1/2 in |
Compartment Height | 7 1/4 in |
Compartment Depth | 2 1/2 in |
Overall Height | 7 1/4 in |
Overall Depth | 2 1/2 in |
Details
Item | Wall File |
Number of Compartments | 1 |
Material | Steel |
Color | Black |
Includes | Screws |
Includes Mounting Hardware | Mounting Hardware Included |
Product Type | Wall File |
Description
Wall File, Material Steel, Color Black, Height 7 1/4 in, Width 14 1/2 in, Depth 2 1/2 in, Number of Compartments 1, Includes Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.