Shop All Monitor Mounts & Brackets
This Product is Discontinued
Buddy Products
Laptop Stand, Bamboo (Discontinued)
Mfr # BB-003
Zoro # G6386746
This Product is Discontinued
Key Features
- Color Natural
- Material Bamboo
- Width 12 1/2 in
- Height 1 3/4 in
- Depth 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buddy Products
- MFR # BB-003
- Zoro # G6386746
- UPC # 025719220037
- Country of Origin Unknown
- Category Monitor Mounts & Brackets
Dimensions
Width | 12 1/2 in |
Height | 1 3/4 in |
Depth | 10 1/4 in |
Details
Color | Natural |
Material | Bamboo |
Includes | Fan |
Weight Capacity | 10 lb |
Item | Laptop Stand |
Description
Laptop Stand, Material Bamboo, Color Natural, Weight Capacity 10 lb, Includes Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.