Shop All Mail Sorters
This Product is Discontinued
Buddy Products
Interoffice Mail Box, 10x12x3 in, Platinum (Discontinued)
Mfr # 5625-32
Zoro # G7606654
This Product is Discontinued
Key Features
- Number of Compartments 1
- Height 10 in
- Width 12 in
- Depth 3 in
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buddy Products
- MFR # 5625-32
- Zoro # G7606654
- UPC # 025719562588
- Country of Origin China
- Category Mail Sorters
Dimensions
Height | 10 in |
Width | 12 in |
Depth | 3 in |
Details
Item | Interoffice Mail Box |
Number of Compartments | 1 |
Construction | Steel |
For Use With | |
Includes | Keys |
Color | Platinum |
Description
Interoffice Mail Box, Number of Compartments 1, Color Platinum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.