Shop All Wall Files
This Product is Discontinued
Buddy Products
HIPPA Wall Pocket, Steel, Black (Discontinued)
Mfr # 5204-4
Zoro # G7506265
This Product is Discontinued
Key Features
- Number of Compartments 1
- Material Steel
- Height 9 3/8 in
- Color Black
- Width 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buddy Products
- MFR # 5204-4
- Zoro # G7506265
- UPC # 025719520489
- Country of Origin Unknown
- Category Wall Files
Dimensions
Height | 9 3/8 in |
Width | 12 3/4 in |
Depth | 1 in |
Overall Width | 12 3/4 in |
Compartment Width | 12 3/4 in |
Overall Depth | 1 in |
Overall Height | 9 3/8 in |
Compartment Depth | 1 in |
Compartment Height | 9 3/8 in |
Details
Item | Wall File |
Number of Compartments | 1 |
Material | Steel |
Color | Black |
Includes | screws |
Product Type | Wall File |
Description
Wall File, Material Steel, Color Black, Height 9 3/8 in, Width 12 3/4 in, Depth 1 in, Number of Compartments 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.