Shop All File Holders
This Product is Discontinued
Buddy Products
Folder Rack, Nonlocking, Steel, Silver (Discontinued)
Mfr # 5429-32
Zoro # G7191396
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Nonlocking
- File Size 12 in x 11 in
- Color Silver
- Width (In.) 26 in
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buddy Products
- MFR # 5429-32
- Zoro # G7191396
- UPC # 025719542986
- Country of Origin Unknown
- Category File Holders
Dimensions
File Size | 12 in x 11 in |
Width (In.) | 26 in |
Overall Height | 50 3/8 in |
Overall Depth (In.) | 16 in |
Overall Height (In.) | 50 3/8 in |
Overall Width (In.) | 26 in |
Height (In.) | 50 3/8 in |
Overall Width | 26 in |
Overall Depth | 16 in |
Depth (In.) | 16 in |
Details
Type | Nonlocking |
Item | Folder Rack |
Color | Silver |
Construction | Steel |
Finish | Powder Coated |
Includes | 3 in Casters |
Description
Folder Rack, Nonlocking, File Size 12 in x 11 in, Overall Width (In.) 26 in, Overall Width 26 in, Overall Depth (In.) 16 in, Overall Height (In.) 50 3/8 in, Overall Depth 16 in, Overall Height 50 3/8 in, Construction Steel, Color Silver, Finish Powder Coated, Includes 3 in Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.