Shop All File Holders
This Product is Discontinued
Buddy Products
File Separator, Steel, Black, 5 Comp, Length: 10 in (Discontinued)
Mfr # 4550-4
Zoro # G6805136
This Product is Discontinued
Key Features
- File Size Letter
- Number of Compartments 5
- Color Black
- Length 10 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buddy Products
- MFR # 4550-4
- Zoro # G6805136
- UPC # 025719455040
- Country of Origin China
- Category File Holders
Dimensions
File Size | Letter |
Length | 10 in |
Width | 10 in |
Height | 6 3/4 in |
Overall Height | 6 3/4 in |
Overall Depth | 10 in |
Overall Width | 10 in |
Paper Size | Letter |
Details
Item | Desktop Separator |
Number of Compartments | 5 |
Color | Black |
Material | Steel |
Finish | Powder Coated |
Product Type | Desktop Separator |
Description
Desktop Separator, File Size Letter, Number of Compartments 5, Black, Powder Coated Finish, Steel, Length 10 in, Width 10 in, Height 6 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.