Shop All File Boxes
This Product is Discontinued
Buddy Products
File Box, Letter, Black, Steel (Discontinued)
Mfr # 0604-4
Zoro # G6431214
This Product is Discontinued
Key Features
- File Size Letter
- Height 10 7/8 in
- Closure Drawer
- Width 13 1/2 in
- Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buddy Products
- MFR # 0604-4
- Zoro # G6431214
- UPC # 025719060442
- Country of Origin China
- Category File Boxes
Dimensions
File Size | Letter |
Height | 10 7/8 in |
Width | 13 1/2 in |
Depth | 10 in |
Overall Depth | 10 in |
Overall Height | 10 7/8 in |
Overall Width | 13 1/2 in |
Details
Item | File Box |
Closure | Drawer |
Color | Black |
Material | Steel |
Lid Closure Style | Locking Lid with Key |
Description
File Box, File Size Letter, Height 10 7/8 in, Width 13 1/2 in, Depth 10 in, Color Black, Drawer Closure, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.