Shop All Magazine Racks
This Product is Discontinued
Buddy Products
Display Rack, Vertical, 36-1/2x9-3/4x4, Blk (Discontinued)
Mfr # 0812-4
Zoro # G7254292
This Product is Discontinued
Key Features
- Construction Steel
- Color Black
- Number of Compartments 11
- Height 36 1/2
- Width 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buddy Products
- MFR # 0812-4
- Zoro # G7254292
- UPC # 025719081287
- Country of Origin Unknown
- Category Magazine Racks
Dimensions
Height | 36 1/2 |
Width | 9 3/4 in |
Depth | 4 in |
Details
Item | Display Rack |
Construction | Steel |
Color | Black |
Number of Compartments | 11 |
Type | Vertical |
For Use With | Literature |
Description
Display Rack, Number of Compartments 11, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.