Shop All Wall Files
This Product is Discontinued
Buddy Products
Data Rack, Putty, 9 Compartments (Discontinued)
Mfr # 0806-6
Zoro # G6773995
This Product is Discontinued
Key Features
- Number of Compartments 9
- Material Steel
- Height 40 in
- Color Putty
- Width 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buddy Products
- MFR # 0806-6
- Zoro # G6773995
- UPC # 025719080662
- Country of Origin Unknown
- Category Wall Files
Dimensions
Height | 40 in |
Width | 13 1/2 in |
Depth | 2 in |
Overall Width | 13 1/2 in |
Overall Height | 40 in |
Paper Size | Legal, Letter |
Overall Depth | 2 in |
Details
Number of Compartments | 9 |
Item | Wall File |
Material | Steel |
Color | Putty |
Product Type | Wall File |
Description
Wall File, Material Steel, Color Putty, Height 40 in, Width 13 1/2 in, Depth 2 in, Number of Compartments 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.