Shop All Wall Files
This Product is Discontinued
Buddy Products
Data Rack, Platinum, 7 Compartments (Discontinued)
Mfr # 0810-32
Zoro # G6772622
This Product is Discontinued
Key Features
- Number of Compartments 7
- Material Steel
- Height 21 5/8 in
- Color Platinum
- Width 13 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buddy Products
- MFR # 0810-32
- Zoro # G6772622
- UPC # 025719081065
- Country of Origin Unknown
- Category Wall Files
Dimensions
Height | 21 5/8 in |
Width | 13 3/8 in |
Depth | 2 in |
Overall Depth | 2 in |
Overall Height | 21 5/8 in |
Overall Width | 13 3/8 in |
Paper Size | Legal, Letter |
Details
Item | Wall File |
Number of Compartments | 7 |
Material | Steel |
Color | Platinum |
Product Type | Wall File |
Description
Wall File, Material Steel, Color Platinum, Height 21 5/8 in, Width 13 3/8 in, Depth 2 in, Number of Compartments 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.