Shop All Suggestion Boxes
This Product is Discontinued
Buddy Products
Collection Box, Clear, 11x4-1/4x4-3/4 (Discontinued)
Mfr # SASB-0
Zoro # G7517973
This Product is Discontinued
Key Features
- Top Slot Width 4 1/4 in
- Material Acrylic
- Width 6 3/8 in
- Color clear
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buddy Products
- MFR # SASB-0
- Zoro # G7517973
- UPC # 025719717209
- Country of Origin China
- Category Suggestion Boxes
Dimensions
Top Slot Width | 4 1/4 in |
Width | 6 3/8 in |
Height | 11 in |
Depth | 4 3/4 in |
Details
Item | Collection Box |
Material | Acrylic |
Color | clear |
Description
Collection Box, Top Slot Width 4 1/4 in, Material Acrylic, Clear, Height 11 in, Width 6 3/8 in, Depth 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.