Shop All Currency Holders
This Product is Discontinued
Buddy Products
Cash Box, Plastic, Wafer Tumbler Lock (Discontinued)
Mfr # 0544-4
Zoro # G6796212
This Product is Discontinued
Key Features
- Number of Compartments 10
- Width 14 3/8 in
- Color Black
- Lock Style Wafer Tumbler Lock
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buddy Products
- MFR # 0544-4
- Zoro # G6796212
- UPC # 025719054441
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 14 3/8 in |
Depth | 11 1/2 in |
Height | 2 in |
Details
Item | Cash Box |
Number of Compartments | 10 |
Color | Black |
Lock Style | Wafer Tumbler Lock |
Material | Plastic |
Includes | (2) keys |
Description
Cash Box, Number of Compartments 10, Material Plastic, Lock Style Wafer Tumbler Lock, Color Black, Height 2 in, Width 14 3/8 in, Depth 11 1/2 in, Includes (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.