Shop All Business Card Holders
This Product is Discontinued
Buddy Products
Business Card Holder, Black, Width: 4 in (Discontinued)
Mfr # ZD021-4
Zoro # G7468571
This Product is Discontinued
Key Features
- Color Black
- Length 3 1/2 in
- Width 4 in
- Height 2 in
- Material Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buddy Products
- MFR # ZD021-4
- Zoro # G7468571
- UPC # 025719932145
- Country of Origin China
- Category Business Card Holders
Dimensions
Length | 3 1/2 in |
Width | 4 in |
Height | 2 in |
Overall Height | 2 in |
Overall Width | 4 in |
Overall Length | 3 1/2 in |
Details
Item | Business Card Holder |
Color | Black |
Material | Wire Mesh |
Product Type | Business Card Holder |
Description
Business Card Holder, Black, Wire Mesh, Length 3-1/2 In., Width 4 In., Height 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.