Shop All Magazine Racks
This Product is Discontinued
Buddy Products
Brochure Holder 3 Compartments, 4-3/4"W x 4"D Black (Discontinued)
Mfr # 6312-4
Zoro # G9458163
This Product is Discontinued
Key Features
- Construction Wire
- Color Black
- Number of Compartments 3
- Height 26 1/4 in
- Width 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buddy Products
- MFR # 6312-4
- Zoro # G9458163
- UPC # 025719631246
- Country of Origin Unknown
- Category Magazine Racks
Dimensions
Height | 26 1/4 in |
Width | 4 3/4 in |
Depth | 4 in |
Details
Item | Brochure Holder |
Construction | Wire |
Color | Black |
Number of Compartments | 3 |
Type | Vertical |
For Use With | Brochures |
Includes | Hardware |
Description
Brochure Holder, Number of Compartments 3, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.