Shop All Magazine Racks
This Product is Discontinued
Buddy Products
Book Holder, 9" x 2", With Smartwall G3 (Discontinued)
Mfr # 1121-4
Zoro # G6487467
This Product is Discontinued
Key Features
- Construction Steel
- Color Black
- Number of Compartments 1
- Height 7 1/2 in
- Width 30 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buddy Products
- MFR # 1121-4
- Zoro # G6487467
- UPC # 025719112189
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 7 1/2 in |
Width | 30 1/8 in |
Depth | 10 1/2 in |
Details
Item | Book Rack |
Construction | Steel |
Color | Black |
Number of Compartments | 1 |
For Use With | Binders, Books |
Type | One Tier |
Material | Steel |
Description
Book Rack, Number of Compartments 1, Material Steel, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.