Shop All Book Carts
This Product is Discontinued
Buddy Products
Book Cart, Steel, 150 lb., Silver (Discontinued)
Mfr # 5414-3
Zoro # G6984381
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Type Sloped Shelf
- Color Silver
- Number of Shelves 3
- Width 26 in
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buddy Products
- MFR # 5414-3
- Zoro # G6984381
- UPC # 025719541439
- Country of Origin Unknown
- Category Book Carts
Dimensions
Width | 26 in |
Caster Size | 4 in |
Depth | 13 3/4 in |
Height | 41 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Sloped Shelf |
Color | Silver |
Number of Shelves | 3 |
Item | Book Cart |
Construction | Steel |
Shelf Type | Sloped |
Capacity per Shelf | 50 lb |
Caster Type | Rubber |
Finish | Powder Coated |
Description
Book Cart, Sloped Shelf, Construction Steel, Color Silver, Finish Powder Coated, Height 41 1/2 in, Width 26 in, Depth 13 3/4 in, Shelf Type Sloped, Capacity per Shelf 50 lb, Number of Shelves 3, Rubber, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.