Shop All Tool Bags, Backpacks & Totes
Buckingham
Tool Bag, Black, Polyethylene
Mfr # 4569B2P3S7-200
Zoro # G3982626
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyethylene
- Features Rope Bag
- Holds 200 ft L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buckingham
- MFR # 4569B2P3S7-200
- Zoro # G3982626
- Country of Origin Unknown
- Category Tool Bags, Backpacks & Totes
Details
Item | Tool Bag |
Color | Black |
Material | Polyethylene |
Features | Rope Bag |
Holds | 200 ft L |
Description
Rope Bag, Material Polyethylene, Black, Holds 200'L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spade Bit, 1/2 In (DSB1005)
- YG-1 TOOL CO Shrink Fit Holder Coolant Channel Type (VK028J)
- PRO-GRADE TOOLS Wood Chisel, 1/4" (63026)
- BON TOOL Bon 12-408 Mag Float, Rnd End, 16" X 3 1/8" Wood Handle (12-408)
- OX TOOLS Tool Bag, Pro Framer's Tool Bag, Oil-Tanned Leather, 3 Pouch, Leather (OX-P263203)
- KLEIN TOOLS Flame-Resistant Bolt Bag, Black, Canvas, 3 Pockets (5416TFR)
- ESTWING 18" Professional Tool Tote (94765)
- KLEIN TOOLS Combination Glove and Sleeve Bag, White, Canvas, 0 Pockets (5122-16)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 1 Pockets (5102-22)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural, Canvas, 11 Pockets (5003-18)
- ESTWING 18-Compartment, 18" Framer's Tool Bag (94762)
- Buckingham Tool Bags, Backpacks & Totes