Shop All Attached Lid Containers
Buckhorn
Green Attached Lid Container, Plastic, 16.83 gal Volume Capacity
Mfr # AR2717120204000
Zoro # G1743707
product price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 100 lb
- Material Plastic
- Overall Length 27 in
- Overall Height 12 1/2 in
- Overall Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buckhorn
- MFR # AR2717120204000
- Zoro # G1743707
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Overall Length | 27 in |
Overall Height | 12 1/2 in |
Overall Width | 17 in |
Inside Height | 10 7/8 in |
Inside Length | 25 in |
Inside Width | 15 1/2 in |
Overall Width Range | 14 to 20 in |
Overall WxH | 17 in x 12 1/2 in |
Overall Height Range | 10 to 15 in |
Overall Length Range | 22 to 28 in |
Bottom Outside Length | 23 1/2 in |
Bottom Inside Width | 15 1/2 in |
Bottom Outside Width | 13 3/4 in |
Bottom Inside Length | 25 in |
Outside Length | 27 in |
Outside Height | 12 1/2 in |
Outside Width | 16 15/16 in |
Description
Attached Lid Container, Container Wall Type Solid, Fork Pockets No, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Green, Lid Color Green, Nestable Yes, Overall Height 12 1/2 in, Overall Length 27 in, Overall Width 17 in, Resistant To Alkaline Solutions, Corrosion, Rust, Water, Weak Acids, Stackable Yes, Stacking Capacity 400 lb, Volume Capacity 16.8 gal, Weight Capacity 100 lb, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelf, 24"D x 36"W, Carbon Steel (ZAES-36)
- VESTIL LID FOR SCREW TOP PAIL 12.75X12.75X2.5 (LID-SCR)
- WARPS BAG STORAGE 40""X72"" PK4 (CB-40)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Black (18088BL)
- BUCKHORN Blue Attached Lid Container, Plastic, 16.83 gal Volume Capacity (AR2717120209000)
- BUCKHORN Red Attached Lid Container, Plastic, 16.83 gal Volume Capacity (AR2717120202000)
- BUCKHORN Gray Attached Lid Container, Plastic, Steel Hinge, 17 gal Volume Capacity (39160)
- BUCKHORN Gray Attached Lid Container, Plastic, 45.63 gal Volume Capacity (AS3424201201000)
- BUCKHORN Gray Attached Lid Container, High Density Polyethylene (AC2115120201000)
- BUCKHORN Gray Attached Lid Container, Plastic, Steel Hinge (39280)
- ORBIS Red Attached Lid Container, Plastic, 20.19 gal Volume Capacity (FP261 Red)
- Buckhorn Attached Lid Containers