Shop All Bulk Containers
Buckhorn
Gray Bulk Container Lid, Plastic
Mfr # TL4229040051000
Zoro # G9064761
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Overall Height 29 45/64 in
- Overall Width 29 3/4 in
- For Use With Mfr. No. BF4229, Grainger No. 55AA16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buckhorn
- MFR # TL4229040051000
- Zoro # G9064761
- UPC # 032903011821
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 42 1/2 in |
Overall Height | 29 45/64 in |
Overall Width | 29 3/4 in |
Details
Color | Gray |
Material | Plastic |
Item | Bulk Container Lid |
For Use With | Mfr. No. BF4229, Grainger No. 55AA16 |
Product Type | Bulk Container Lid |
Shape | Rectangular |
For Container Type | Bulk Container |
Compatible Manufacturer Model Number | BF4229 |
Compatible Grainger Part Number | 55AA16 |
Description
Bulk Container Lid, Color Gray, Compatible Grainger Part Number 55AA16, Compatible Manufacturer Model Number BF4229, Material Plastic, Overall Diameter Not Applicable, Overall Length 42 1/2 in, Overall Width 29 3/4 in, Shape Rectangular, For Container Type Bulk Container, Product Type Bulk Container Lid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (6) Openings, Black (32361BLK)
- ZORO SELECT Shelving Standard, Steel (1WDR6)
- NEW AGE Aluminum Wall Shelf, 20"D x 36"W x 12"H, Silver (97285)
- TENNSCO Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel (EB-2-3672M)
- BUCKHORN Gray Bulk Container Lid, Plastic (TL4844030051000)
- BUCKHORN Gray Bulk Container, Plastic, 25.9 cu ft Volume Capacity (BF4844290051000)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (BN4845342010000)
- BUCKHORN Gray Bulk Container, Plastic, 13.8 cu ft Volume Capacity (BF4229280051000)
- BUCKHORN Black Bulk Container, Plastic, 13.8 cu ft Volume Capacity (BF4229280010000)
- BUCKHORN Blue Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (BN4845342023000)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 8.4 cu ft Volume Capacity (BN3230252010000)
- Buckhorn Bulk Containers