Shop All Bin & Box Accessories
Buckhorn
Black Plastic Bulk Container Lid
Mfr # TS4840020010000
Zoro # G7573106
original price:
$157.00
8% off
new price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Overall Height 2 in
- Overall Width 48 in
- Lid Type Structural Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buckhorn
- MFR # TS4840020010000
- Zoro # G7573106
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 40 in |
Overall Height | 2 in |
Overall Width | 48 in |
Outside Width | 48 in |
Details
Color | Black |
Material | Plastic |
Item | Bulk Container Lid |
Lid Type | Structural Foam |
Shape | Rectangular |
Product Type | Bulk Container Lid |
For Container Type | Bulk Container |
Compatible Manufacturer Model Number | BG4840 |
Description
Bulk Container Cover, Color Black, Compatible Grainger Part Number 4TF40, 4TF41, Compatible Manufacturer Model Number BG4840, Material Plastic, Overall Diameter Not Applicable, Overall Length 49 1/8 in, Overall Width 41 1/8 in, Shape Rectangular, For Container Type Bulk Container, Lid Type Structural Foam, Product Type Bulk Container Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled (DCR-2K-GRAY)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X63", Black Epoxy (WR63-1248BK-5)
- EKENA MILLWORK Embrey Steel Bracket, Hammered White 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBHWH)
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Silver (WEB562)
- BUCKHORN Black Plastic Bulk Container Lid (TL4229040010000)
- BUCKHORN Black Plastic Bulk Container Lid (TL4844030010000)
- BUCKHORN Black Plastic Bulk Container Lid (TL4840030010000)
- BUCKHORN Black Plastic Bulk Container Lid (TS3230020010000)
- BUCKHORN Black Plastic Bulk Container Lid (TS4845030010000)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID201BL)
- AKRO-MILS Clear Plastic Bin Cups (30101)
- Buckhorn Bin & Box Accessories