Shop All Bin & Box Accessories
Buckhorn
Black Plastic Bulk Container Lid
Mfr # TL4844030010000
Zoro # G3719414
original price:
$199.23
13% off
new price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Overall Width 44 7/8 in
- Overall Height 2 7/8 in
- For Container Type Bulk Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buckhorn
- MFR # TL4844030010000
- Zoro # G3719414
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 49 in |
Overall Width | 44 7/8 in |
Overall Height | 2 7/8 in |
Outside Width | 44 7/8 in |
Details
Color | Black |
Material | Plastic |
Item | Bulk Container Lid |
For Container Type | Bulk Container |
Product Type | Bulk Container Lid |
Shape | Rectangular |
Lid Type | Structural Foam |
Compatible Manufacturer Model Number | BF4844 |
Description
Bulk Container Cover, Color Black, Compatible Grainger Part Number 10A141, Compatible Manufacturer Model Number BF4844, Material Plastic, Overall Diameter Not Applicable, Overall Length 48 in, Overall Width 44 in, Shape Rectangular, For Container Type Bulk Container, Lid Type Structural Foam, Product Type Bulk Container Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Gray (STK-151872-1 GRAY)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Blue/Orange (36448BLUE)
- BEHRENS 7.5 Gallon Ash Pail, Black Galvanized Steel (B907PK)
- HARDWARE RESOURCES 29" Wide Satin Nickel Wire Shoe Fence for Shelving (SF29-PC)
- BUCKHORN Black Plastic Bulk Container Lid (TS4840020010000)
- BUCKHORN Black Plastic Bulk Container Lid (TL4229040010000)
- BUCKHORN Black Plastic Bulk Container Lid (TL4840030010000)
- BUCKHORN Black Plastic Bulk Container Lid (TS3230020010000)
- BUCKHORN Black Plastic Bulk Container Lid (TS4845030010000)
- QUANTUM STORAGE SYSTEMS Red Plastic 22-1/2 in L, 17-1/2 in W, 1 in H (COV93000RD)
- QUANTUM STORAGE SYSTEMS Clear Plastic 5-1/2 in W, 5 in H (WUS230)
- Buckhorn Bin & Box Accessories