Shop All Bulk Containers
Buckhorn
Black Collapsible Bulk Container, Plastic, 36.3 cu ft Volume Capacity
Mfr # BN4845412010000
Zoro # G1860358
product price: $705.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$705.99
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity 2,000 lb
- Material Plastic
- Overall Length 48 in
- Overall Width 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buckhorn
- MFR # BN4845412010000
- Zoro # G1860358
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 48 in |
Overall Height | 41 in |
Overall Width | 45 in |
Folded Width | 45 in |
Folded Length | 48 in |
Folded Height | 19 7/8 in |
Folded Depth | 48 in |
Folded WxDxH | 45 in x 48 in x 19 7/8 in |
Bottom Inside Width | 41 1/2 in |
Inside Length | 44 1/2 in |
Inside Width | 41 1/2 in |
Bottom Inside Length | 44 1/2 in |
Inside Height | 34 in |
Description
Collapsible Bulk Container, Color Black, Container Wall Type Solid, Folded Depth 48 in, Folded Height 19 7/8 in, Folded Width 45 in, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -20 Degrees F, Mobility Stationary, Number of Drop Doors 2, Overall Height 41 in, Overall Length 48 in, Overall Width 45 in, Stackable Yes, Volume Capacity 36.3 cu ft, Weight Capacity 2,000 lb, Collapsible Yes, Includes Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 20D (6005)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 72 in W, 84 in H, 24" D, 264 Bins (SSC-722484-BDLP-264-95)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height (WWC-3672-2HD)
- GRACIOUS LIVING Plastic Shelving Unit, 36 in W x 72 in H x 18 in D, 5 Shelves, Black (91086-1C)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 47 cu ft Volume Capacity (BN4845512010000)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 39.5 cu ft Volume Capacity (BN4845442010000)
- BUCKHORN Gray Bulk Container Lid, Plastic (TL4844030051000)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 28.3 cu ft Volume Capacity (BH4845342010000)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (BN4845342010000)
- BUCKHORN Black Bulk Container Lid, Plastic (TH4845020010000)
- DECADE PRODUCTS Yellow Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-101)
- Buckhorn Bulk Containers