Shop All Bulk Containers
Buckhorn
Black Bulk Container Lid, Plastic
Mfr # TH4845020010000
Zoro # G3272351
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Overall Height 2 1/4 in
- Overall Width 45 1/4 in
- For Use With Mfr. No. 1XGG7, Grainger No. 1XGG7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buckhorn
- MFR # TH4845020010000
- Zoro # G3272351
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 48 1/4 in |
Overall Height | 2 1/4 in |
Overall Width | 45 1/4 in |
Details
Color | Black |
Material | Plastic |
Item | Bulk Container Lid |
For Use With | Mfr. No. 1XGG7, Grainger No. 1XGG7 |
Type | Bulk Container Lid |
Product Type | Bulk Container Lid |
Shape | Rectangular |
Compatible Manufacturer Model Number | BH4845 |
Lid Type | Structural Foam |
For Container Type | Bulk Container |
Description
Bulk Container Cover, Color Black, Compatible Grainger Part Number 1XGG7, Compatible Manufacturer Model Number BH4845, Material Plastic, Overall Diameter Not Applicable, Overall Length 48 1/4 in, Overall Width 45 1/4 in, Shape Rectangular, For Container Type Bulk Container, Lid Type Structural Foam, Product Type Bulk Container Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Green (QUS239GN)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 23 5/8 in L, Blue (QSB114BL)
- 80/20 Catch Mount, Plate (2123)
- VESTIL Foot Pump Drum Transporter, 1500 lb. (DCR-880-H)
- BUCKHORN Black Bulk Container Lid, Plastic (TH4840020010000)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 8.4 cu ft Volume Capacity (BN3230252010000)
- BUCKHORN Black Bulk Container, Plastic, 25.9 cu ft Volume Capacity (BF4844290010000)
- BUCKHORN Blue Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (BN4845342023000)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 39.5 cu ft Volume Capacity (BN4845442010000)
- BUCKHORN Gray Bulk Container Lid, Plastic (TL4844030051000)
- ORBIS Blue Collapsible Bulk Container, Plastic, 19.3 cu ft Volume Capacity (906079)
- Buckhorn Bulk Containers