Shop All Bulk Containers
Buckhorn
Black Bulk Container Lid, Plastic
Mfr # TH4840020010000
Zoro # G2068963
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Overall Height 2 1/4 in
- Overall Width 40 3/8 in
- For Use With Mfr. No. 1XGG6, Grainger No. 1XGG6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buckhorn
- MFR # TH4840020010000
- Zoro # G2068963
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 48 3/8 in |
Overall Height | 2 1/4 in |
Overall Width | 40 3/8 in |
Details
Color | Black |
Material | Plastic |
Item | Bulk Container Lid |
For Use With | Mfr. No. 1XGG6, Grainger No. 1XGG6 |
Type | Bulk Container Lid |
Product Type | Bulk Container Lid |
Shape | Rectangular |
Lid Type | Structural Foam |
For Container Type | Bulk Container |
Compatible Manufacturer Model Number | BH4840 |
Description
Bulk Container Cover, Color Black, Compatible Grainger Part Number 1XGG6, Compatible Manufacturer Model Number BH4840, Material Plastic, Overall Diameter Not Applicable, Overall Length 48 3/8 in, Overall Width 40 3/8 in, Shape Rectangular, For Container Type Bulk Container, Lid Type Structural Foam, Product Type Bulk Container Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, Natural (ROP2150-NP)
- HOLLAENDER Structural Pipe Fitting, Tee, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (5-7)
- ADAM EQUIPMENT Digital Floor Scale with Remote Indicator 2200 lb. Capacity (AELP 1000 [Gka])
- SIMPSON STRONG-TIE STRAP 14 GA 33-13/16"" L (ST6236)
- BUCKHORN Black Bulk Container Lid, Plastic (TH4845020010000)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 39.5 cu ft Volume Capacity (BN4845442010000)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 24.3 cu ft Volume Capacity (BH4840342010000)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (BN4845342010000)
- BUCKHORN Gray Bulk Container, Plastic, 13.8 cu ft Volume Capacity (BF4229280051000)
- BUCKHORN Black Bulk Container, Plastic, 13.8 cu ft Volume Capacity (BF4229280010000)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 28.3 cu ft Volume Capacity (C404830S4L)
- Buckhorn Bulk Containers